References
SNR:UCFL211T04
Rubix:206A0257
Manufacturer :UCFL.211.T04
EAN:3413529547791




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UCFL211T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greaseable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Height | 224 mm |
| Length | 130 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 2.97 kg |
Show UNSPSC/ECL@SS
£ 51.58 excl. VAT
/ Each
£ 61.90 incl. VAT
- Usually arrives within 14 working days