SNR - Bearing Unit - UKFL.305H
Inner diameter | 65 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 260 mm |
Inner diameter | 65 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 260 mm |
Height | 320 mm |
Length | 195 mm |
Series | UKFL300 |
Number of holes | 2 |
Basic static load, radial - C0r | 76800 N |
Basic dynamic load, radial - Cr | 113360 N |
Outer diameter | 160 mm |
Weight | 10.17 kg |
Usually arrives within 14 working days