References
RHP:MFC85
Rubix:157A9890
Manufacturer :MFC85 R
EAN:00747023008988


Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 219.1 mm |
| Fixation centre-to-centre distance | 219.1 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC85
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 11800 g |
|---|---|
| Inner diameter | 85 mm |
| Width | 219.1 mm |
| Fixation centre-to-centre distance | 219.1 mm |
| Material | cast iron (bearing housing); steel (rings/insert) |
| Height | 187.3 mm |
| Length | 260.4 mm |
| Series | mfc |
| Total bearing width | 96 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 9.8 kg |
Show UNSPSC/ECL@SS
£ 374.78 excl. VAT
/ Each
£ 449.74 incl. VAT
- Delivery usually within ( 2 ) days