SNR SUCFPL206FG1 BEARING UNIT
SENTINEL Serie Self-aligning bearing unit
See technical informationSee documentsReferences
SNR:SUCFPL206FG1
Rubix:259A1033
EAN:3413522002198




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 31.5 mm |
| Fixation centre-to-centre distance | 83 mm |
Documents
Product details : SNR SUCFPL206FG1 BEARING UNIT
Self-aligning bearing unit thermoplastic flange housing with 4 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 31.5 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | thermoplastic |
| Height | 31.5 mm |
| Length | 107 mm |
| Series | sucfpl |
| Diameter of fixation holes | 11 mm |
| Number of holes | 4 |
| Outer diameter | 62 mm |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 112.82 excl. VAT
/ Each
£ 135.38 incl. VAT
- Delivery usually within ( 3 ) days