References
SKF:FY 45 TR
Rubix:102A0937
Manufacturer :63443
EAN:7316570215380


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 39 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SKF HOUSED BEARING UNIT FY 45 TR
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x137x45 mm |
|---|---|
| Logistic Weight | 2017 g |
| Inner diameter | 45 mm |
| Width | 39 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | bearing steel |
| Total bearing width | 49.2 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Outer diameter | 137 mm |
Show UNSPSC/ECL@SS
£ 81.01 excl. VAT
/ Each
£ 97.21 incl. VAT
- Delivery usually within ( 3 ) days