References
INA:RCJ100-XL
Rubix:102A6662
Manufacturer :0008776110000
EAN:4064327795076


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 265 mm |
| Fixation centre-to-centre distance | 210 mm |
Documents
Product details : INA RCJ100-XL FLANGED HOUSING UNIT
Housing units RCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 265 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | cast iron |
| Height | 265 mm |
| Length | 265 mm |
| Series | rcj..-xl |
| Diameter of fixation holes | 27 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
| Outer diameter | 265 mm |
Show UNSPSC/ECL@SS
£ 671.94 excl. VAT
/ Each
£ 806.33 incl. VAT
- Usually arrives within 14 working days