INA PCJ35-XL-N FLANGED HOUSING UNIT

Flanged housing unit

See technical information
References
INA:PCJ35-XL-N
Rubix:100A1945
Manufacturer :0096409590000
EAN:4012802809411
brand logo
Technical specifications
Inner diameter35 mm
Width118 mm
Fixation centre-to-centre distance92 mm
See all Specifications

Product details : INA PCJ35-XL-N FLANGED HOUSING UNIT


Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals

Strengths

CCP comes with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.

Technical specifications


Attributes
Inner diameter35 mm
Width118 mm
Fixation centre-to-centre distance92 mm
Materialgrey cast iron
Height50.5 mm
Length118 mm
Seriespcj..-xl-n
Total bearing width50.5 mm
Clamping39 mm
Diameter of fixation holes14 mm
Number of holes4
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr27500 N
Outer diameter118 mm
Weight1.46 kg
Mounting typfour-bolt flanged housing unit
Show UNSPSC/ECL@SS
£ 45.36 excl. VAT
/ Each
£ 54.43 incl. VAT
  • Delivery usually within ( 7 ) days