SNR - Bearing Unit - UKF.217H
Inner diameter | 75 mm |
---|---|
Width | 44 mm |
Fixation centre-to-centre distance | 175 mm |
Inner diameter | 75 mm |
---|---|
Width | 44 mm |
Fixation centre-to-centre distance | 175 mm |
Material | Cast Iron |
Height | 220 mm |
Length | 220 mm |
Series | UKF200 |
Total bearing width | 82 mm |
Diameter of fixation holes | 175 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Outer diameter | 150 mm |
Weight | 9.15 kg |
Usually arrives within 14 working days