References
SKF:FYJ 100 TF
Rubix:102A0057
Manufacturer :90390
EAN:7316570307634


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 265 mm |
| Fixation centre-to-centre distance | 210 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYJ 100 TF
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110,1x265x200 mm |
|---|---|
| Logistic Weight | 14720 g |
| Inner diameter | 100 mm |
| Width | 265 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | cast iron |
| Height | 107.5 mm |
| Length | 265 mm |
| Series | fyj |
| Total bearing width | 98.4 mm |
| Diameter of fixation holes | 27 mm |
| Number of holes | 4 |
| Outer diameter | 124.8 mm |
Show UNSPSC/ECL@SS
£ 534.42 excl. VAT
/ Each
£ 641.30 incl. VAT
- In stock: Next day delivery