References
SNR:ESFL.212
Rubix:205A2463
EAN:3413529508976




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : SNR ESFL212 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 202 mm |
| Height | 250 mm |
| Length | 140 mm |
| Series | esfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 3.48 kg |
Show UNSPSC/ECL@SS
£ 53.74 excl. VAT
/ Each
£ 64.49 incl. VAT
- Usually arrives within 14 working days