Insert bearing Bearing unit
Inner diameter | 35 mm |
---|---|
Length | 171 mm |
Width | 146 mm |
Logistics dimensions (L x W x H) | 47,9x129x70 mm |
---|---|
Logistic Weight | 1518 g |
Inner diameter | 35 mm |
Length | 171 mm |
Width | 146 mm |
Type | Take-up |
Total bearing width | 38.9 mm |
Material | Cast iron |
Inner width | 89 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Outer diameter | 129 mm |
Usually arrives within 14 working days