Take-up housing unit
Inner diameter | 65 mm |
---|---|
Length | 214 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 166x214x130 mm |
---|---|
Logistic Weight | 7110 g |
Inner diameter | 65 mm |
Length | 214 mm |
Width | 50 mm |
Type | take-up housing unit |
Total bearing width | 35 mm |
Material | cast iron |
Series | rtue |
Inner width | 35 mm |
Outer diameter | 65 mm |
Weight | 7.11 kg |
Usually arrives within 14 working days