References
SNR:UKFL209HN
Rubix:206A2011
Manufacturer :UKFL.209.H.N
EAN:3413529521531




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR UKFL209HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-greasable, insert with tapered bore to accommodate the clamping sleeve, H23XX, groove for receiving the protective cap.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | gray cast iron |
| Height | 188 mm |
| Length | 108 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.95 kg |
Show UNSPSC/ECL@SS
£ 48.72 excl. VAT
/ Each
£ 58.46 incl. VAT
- Usually arrives within 14 working days