References
SKF:FYC 60 TF
Rubix:102A1543
Manufacturer :98145
EAN:7316570415490


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SKF HOUSED BEARING FYC 60 TF
These round flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,7x195x120 mm |
|---|---|
| Logistic Weight | 4774,1 g |
| Inner diameter | 60 mm |
| Width | 48 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | bearing steel |
| Height | 60 mm |
| Length | 195 mm |
| Total bearing width | 65.1 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52700 N |
| Outer diameter | 195 mm |
Show UNSPSC/ECL@SS
£ 141.95 excl. VAT
/ Each
£ 170.34 incl. VAT
- In stock: Next day delivery