References
SNR:UKFCE218H
Rubix:206A1945
Manufacturer :UKFCE.218H
EAN:3413529532865




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 220 mm |
Product details : SNR UKFCE218H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flanged bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 48 mm |
| Fixation centre-to-centre distance | 220 mm |
| Material | grey cast iron |
| Length | 265 mm |
| Series | ukfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 10.09 kg |
Show UNSPSC/ECL@SS
£ 284.05 excl. VAT
/ Each
£ 340.86 incl. VAT
- Usually arrives within 14 working days