References
SNR:EXFA.206
Rubix:205A3018
EAN:3413529514519




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR EXFA206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | grey cast iron |
| Height | 144 mm |
| Length | 80 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.01 kg |
Show UNSPSC/ECL@SS
£ 25.77 excl. VAT
/ Each
£ 30.92 incl. VAT
- Usually arrives within 14 working days