References
SKF:FY 30 TF/VA201
Rubix:102A0579
Manufacturer :114648
EAN:7316571382623


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : SKF HRA+ HSD BRG UNIT FY 30 TF/VA201
These square flanged ball bearing units are designed for high temperature applications and are compliant with ISO standards. They consist of a high temperature insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x108x60 mm |
|---|---|
| Logistic Weight | 1069 g |
| Inner diameter | 30 mm |
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Total bearing width | 38.1 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Outer diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 213.81 excl. VAT
/ Each
£ 256.57 incl. VAT
- Usually arrives within 14 working days