References
SNR:ESFE205N
Rubix:205A2410
EAN:3413529537488





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : SNR ESFE205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x105x40 mm |
|---|---|
| Logistic Weight | 815 g |
| Inner diameter | 25 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | grey cast iron |
| Length | 95 mm |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.78 kg |
Show UNSPSC/ECL@SS
£ 29.70 excl. VAT
/ Each
£ 35.64 incl. VAT
- Usually arrives within 14 working days