Insert bearing Bearing unit
Inner diameter | 30 mm |
---|---|
Length | 114 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 40,7x114x30 mm |
---|---|
Logistic Weight | 1240,5 g |
Inner diameter | 30 mm |
Length | 114 mm |
Width | 37 mm |
Type | Take-up |
Total bearing width | 38.1 mm |
Material | Bearing steel |
Inner width | 104 mm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 114 mm |
Usually arrives within 14 working days