References
INA:PHEY40-XL
Rubix:238A1726
Manufacturer :0009493020000
EAN:4012802802122

Documents
Product details : INA PHEY40-XL TAKE-UP HOUSING UNIT
Take-up housing units PHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 135 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 100 mm |
| Length | 135 mm |
| Series | phey..-xl |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 50.69 excl. VAT
/ Each
£ 60.83 incl. VAT
- Delivery usually within ( 7 ) days
