TIMKEN RCJC1 1/4 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJC1 1/4
Rubix:395A8880
EAN:0087796058521


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : TIMKEN RCJC1 1/4 4-BOLT FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir RCJC 1-1/4 bearing unit with four bolt holes on the flange and a concentric locking collar. Factory pregreased.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | industrie |
| Total bearing width | 53.5 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.71 kg |
| Mounting typ | four-bolt flanged bearing housing unit (square flange) |
Show UNSPSC/ECL@SS
£ 114.87 excl. VAT
/ Each
£ 137.84 incl. VAT
- Usually arrives within 14 working days