References
SKF:FY 50 LF
Rubix:226A3040
Manufacturer :428762
EAN:7316574722433


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SKF FY50LF HOUSED BEARING UNIT
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and SKF ConCentra locking, and are particularly well-suited for applications where there are relatively high speeds and moderate loads, and where vibration, low noise, and minimal maintenance are key operational parameters. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x143x50 mm |
|---|---|
| Logistic Weight | 2250 g |
| Inner diameter | 50 mm |
| Width | 43 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | bearing steel |
| Total bearing width | 46.2 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 77.57 excl. VAT
/ Each
£ 93.08 incl. VAT
- Usually arrives within 14 working days