References
NTN:M-UCFC207D1
Rubix:205A4986
EAN:4547359765526

Product details : NTN M-UCFC207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x50 mm |
|---|---|
| Logistic Weight | 1680 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
- Delivery usually within ( 3 ) days
