Flange Housed Unit
Inner diameter | 45 mm |
---|---|
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Inner diameter | 45 mm |
---|---|
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Material | Cast Iron |
Height | 52.2 mm |
Length | 137 mm |
Series | UCF200 |
Total bearing width | 16 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Weight | 2.2 kg |
In stock: Next day delivery