References
SKF:FY 50 TR/W64
Rubix:237A4237
Manufacturer :63449
EAN:07316571154169

Product details : SKF FY 50 TR/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 2510 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 60.6 mm |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 331.13 excl. VAT
/ Each
£ 397.36 incl. VAT
- Usually arrives within 14 working days
