Insert bearing with eccentric clamping ring SNR CEX20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34.9 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CEX20515
Rubix:205A1947
EAN:3413529578443




Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | steel |
Product details : SNR CEX205-15 INSERT BEARING
Cylindrical outer ring, fastened by eccentric clamping ring, seal with slinger disc
cylindrical outside diameter, eccentric ring mounting, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x55 mm |
|---|---|
| Logistic Weight | 284 g |
| Inner diameter | 23.813 mm |
| Outer diameter | 52 mm |
| Material | steel |
| Width | 34.9 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
- Usually arrives within 14 working days