Insert bearing with eccentric clamping ring INA GE60-XL-KTT-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE60-XL-KTT-B
Rubix:227A3360
Manufacturer :0009738150000
EAN:4064327886538

Documents
Product details : INA GE60-XL-KTT-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | steel |
| Width | 61.9 mm |
| Basic dynamic load, radial - Cr | 52000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 36000 N |
Show UNSPSC/ECL@SS
£ 101.91 excl. VAT
/ Each
£ 122.29 incl. VAT
- Delivery usually within ( 7 ) days
