Insert bearing with eccentric clamping ring SNR CEX21031, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 49.2 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CEX21031
Rubix:205A1964
EAN:3413529578610




Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | steel |
Product details : SNR CEX210-31 INSERT BEARING
Cylindrical outer ring, fastening by eccentric clamping ring, seal with slinger disc
cylindrical outside diameter, eccentric ring mounting, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x94x68 mm |
|---|---|
| Logistic Weight | 1062 g |
| Inner diameter | 49.213 mm |
| Outer diameter | 90 mm |
| Material | steel |
| Width | 49.2 mm |
| Basic dynamic load, radial - Cr | 35100 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 28.84 excl. VAT
/ Each
£ 34.61 incl. VAT
- Delivery usually within ( 3 ) days