Insert bearing with eccentric clamping ring INA GE50-XL-KTT-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Radial insert ball bearing
See technical informationReferences
INA:GE50-XL-KTT-B
Rubix:103A2217
Manufacturer :0008517440000
EAN:4064327795021


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | bearing steel |
Product details : INA GE50-XL-KTT-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | bearing steel |
| Width | 49.2 mm |
| Basic dynamic load, radial - Cr | 35000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | plastic |
| Lubricant | grease |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 60.48 excl. VAT
/ Each
£ 72.58 incl. VAT
- Delivery usually within ( 7 ) days