Insert bearing with eccentric clamping ring SNR CEX20412, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 34.2 mm

Insert bearing for self-aligning bearing

See technical information
References
SNR:CEX20412
Rubix:205A1944
EAN:3413529578412
brand logo
Technical specifications
Inner diameter19.05 mm
Outer diameter47 mm
Materialsteel
See all Specifications

Product details : SNR CEX204-12 INSERT BEARING


Cylindrical outer ring, fastening by eccentric clamping ring, seal with slinger disc
cylindrical outside diameter, eccentric ring mounting, seal with sealing ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)56x56x48 mm
Logistic Weight230 g
Inner diameter19.05 mm
Outer diameter47 mm
Materialsteel
Width34.2 mm
Basic dynamic load, radial - Cr12800 N
Sealingopen
Bearing Clearancec3
Cagesteel
Basic static load, radial - C0r6650 N
Show UNSPSC/ECL@SS
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories