Insert bearing with set screw SNR CUC20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CUC20515
Rubix:205A2063
EAN:3413529578641



Product details : SNR CUC205-15 INSERT BEARING
cylindrical outside diameter, fastened with fixing screw, sealing ring with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x40 mm |
|---|---|
| Logistic Weight | 226 g |
| Inner diameter | 23.813 mm |
| Outer diameter | 52 mm |
| Width | 34 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 10.70 excl. VAT
/ Each
£ 12.84 incl. VAT
- Delivery usually within ( 3 ) days
