Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm

Bearing Insert

See technical informationSee documents

References

RHP:1025-25GHLT
Rubix:158A3837
Manufacturer :1025-25GHLT R
EAN:00747023109692
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : RHP HI TEMP BEARING INST 1025-25GHLT


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight170 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Series1000g
Materialcast iron
Cagesteel
Limit speed6250 rpm
Total bearing width34.1 mm
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Weight0.17 kg
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
  • In stock: Next day delivery

Check our products from related categories