Insert bearing with set screw SNR UC206-20G2L3, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
SNR - Insert Bearing - UC.202-10.G2.L3
See technical informationReferences
SNR:UC206-20G2L3
Rubix:205A9161
Manufacturer :UC.206-20.G2.L3
EAN:3413529568222



Product details : SNR UC206-20G2L3 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, triple lip seal
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | hardened 100cr6 bearing steel |
| Cage | steel |
| Reaming | 31.75 mm |
| Lubrication Type | grease lubrication |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Lubricant | standard grease |
| Weight | 0.32 kg |
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
- Usually arrives within 14 working days
