Insert bearing with set screw RHP 1230-1.1/4ECG, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 16 mm

Self-Lube Bearing Insert

See technical informationSee documents

References

RHP:1230-1.1/4ECG
Rubix:158A2937
Manufacturer :1230-1.1/4ECG R
EAN:00747023042999
brand logo

Technical specifications

Inner diameter31.75 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Documents

Product details : RHP BEARING INSERT 1230-1.1/4EC


Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight400 g
Inner diameter31.75 mm
Outer diameter62 mm
Width16 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1200ecg
Materialthrough-hardened high-grade steel (rings and balls)
Cagesteel
Limit speed5300 rpm
Total bearing width35.73 mm
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Weight0.4 kg
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories