SNR - Insert Bearing - UC.320.G2
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 108 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 108 mm |
Bearing Clearance | c3 |
Series | uc300 |
Cage | steel |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 171600 N |
Sealing | open |
Usually arrives within 14 working days