Insert bearing with set screw RHP 1225-1ECG, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Self-Lube Bearing Insert
See technical informationReferences
RHP:1225-1ECG
Rubix:158A7084
Manufacturer :1225-1ECG R
EAN:00747023042807

Product details : RHP SELF LUBE INSERT 1225-1ECG
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200ecg |
| Material | high-grade hardened steel (inner and outer bushings) |
| Cage | steel |
| Limit speed | 6250 rpm |
| Total bearing width | 31.03 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.23 kg |
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
- In stock: Next day delivery
