Insert bearing with set screw SNR CUS20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 41.2 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CUS20926
Rubix:205A2171
EAN:3413529578931




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 41.2 mm |
Product details : SNR CUS209-26 INSERT BEARING
cylindrical outside diameter, screw fixing, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x100 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 85 mm |
| Width | 41.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cus200 |
| Cage | steel |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
- Usually arrives within 14 working days