Self-aligning bearing European standard 1000 G and 1000 DECG series
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistic Weight | 730 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Series | 1000g |
Material | cast iron |
Cage | steel |
Limit speed | 3700 rpm |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Sealing | open |
Weight | 0.73 kg |
In stock: Next day delivery