Insert bearing with set screw RHP 1040-1.7/16G, Outer diameter: 80 mm | Inner diameter: 36.513 mm
Bearing Insert
See technical informationReferences
RHP:1040-1.7/16G
Rubix:158A3834
Manufacturer :1040-1.7/16G R
EAN:00747023039579

Product details : RHP BEARING INSERT 1040-1.7/16G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 36.513 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
- Delivery usually within ( 2 ) days
