Insert bearing with set screw FAG UC213-40, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Radial insert ball bearing
See technical informationReferences
FAG:UC213-40
Rubix:274A8639
Manufacturer :0767503290000
EAN:4047643053105

Product details : FAG UC213-40 RADIAL INSERT BALL BEARING
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1790 g |
|---|---|
| Inner diameter | 63.5 mm |
| Outer diameter | 120 mm |
| Width | 65.1 mm |
| Sealing | one rubber seal and one metal shield |
| Series | uc |
| Cage | polyamide |
| Reaming | 63.5 mm |
| Limit speed | 2600 rpm |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 1.79 kg |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Delivery usually within ( 7 ) days
