Insert bearing with set screw RHP 1225-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm


Self-Lube Bearing Insert

References
rhp:1225-25G
rubix:158A2905
manufacturer :1225-25G RRS AR3P5
ean:00747023042913
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : RHP BEARING INSERT 1225-25


Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight130 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Series1200G
MaterialCast Iron
CageSteel
Limit speed6250 rpm
Total bearing width27.3 mm
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Weight0.13 kg
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
  • In stock: Next day delivery

Check our products from related categories