Insert bearing with set screw NSK F-UC207/LP99, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Self-aligning bearing
See technical informationReferences
NSK:F-UC207/LP99
Rubix:101A4235
EAN:00029176643187

Product details : NSK SS SPECIAL INSERT F-UC207/LP99
Bearing with grub screw in inner ring and spherical outer ring. Wide inner ring. Stainless steel. Molded-oil lubrication with oil-impregnated resin developed by NSK.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | f-uc |
| Material | stainless steel |
| Cage | stainless steel |
| Reaming | 35 mm |
| Limit speed | 3428.6 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 19700 N |
| Weight | 0.49 kg |
Show UNSPSC/ECL@SS
£ 240.18 excl. VAT
/ Each
£ 288.22 incl. VAT
- Usually arrives within 14 working days
