Insert bearing with set screw RHP 1017-16GHLT, Outer diameter: 40 mm | Inner diameter: 16 mm
Insert bearing Spherical Outer Ring Setscrew Locking Series: 1000-G
See technical informationReferences
RHP:1017-16GHLT
Rubix:158A4056
Manufacturer :1017-16GHLT R
EAN:00747023109609

Product details : RHP HITEMP BEARINGINSERT 1017-16GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- Usually arrives within 14 working days
