Insert bearing with set screw SNR UCX08-24G2, Outer diameter: 85 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Spherical outer diameter, fixation by mounting screw, sealing gasket with sealing ring
See technical informationReferences
SNR:UCX08-24G2
Rubix:394A8199
EAN:3413521341380




Product details : SNR UCX08-24G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Series | ucx |
| Material | chrome steel |
| Cage | steel |
| Reaming | 38.1 mm |
| Lubrication Type | g2 2-plane relubrication system with 4 grease bores in the outer ring |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Weight | 870 kg |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Usually arrives within 14 working days
