Insert bearing with set screw RHP 1220-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25.8 mm

Bearing Insert

See technical information

References

RHP:1220-20G
Rubix:158A4286
Manufacturer :1220-20G R
EAN:00747023042746
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width25.8 mm
See all Specifications

Product details : RHP BEARING INSERT 1220-20G


Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight100 g
Inner diameter20 mm
Outer diameter47 mm
Width25.8 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1200g
Materialsteel
Cagesteel
Reaming20 mm
Limit speed6700 rpm
Total bearing width25.8 mm
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Weight0.1 kg
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
  • In stock: Next day delivery

Check our products from related categories