Insert bearing with set screw RHP 1055-2.3/16G, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 21 mm


Self-aligning bearing European standard 1000 G and 1000 DECG series

References
rhp:1055-2.3/16G
rubix:158A7030
manufacturer :1055-2.3/16G RRS AR3P5
ean:00747023040261
brand logo
brand logo
Technical specifications
Inner diameter55.563 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : RHP BEARING INSERT 1055-2.3/16G


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight1120 g
Inner diameter55.563 mm
Outer diameter100 mm
Width21 mm
Show UNSPSC/ECL@SS
£ 51.68 excl. VAT
/ Each
£ 62.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories