Insert bearing with set screw NTN UC314D1, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 78 mm

NTN - Insert Bearing - UC314D1

See technical information

References

NTN:UC314D1
Rubix:205A9366
EAN:4547359233636
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter150 mm
Width78 mm
See all Specifications

Product details : NTN UC314D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x78 mm
Logistic Weight3890 g
Inner diameter70 mm
Outer diameter150 mm
Width78 mm
Bearing Clearancecn
Sealingopen
Seriesuc300
Cagesteel
£ 120.82 excl. VAT
/ Each
£ 144.98 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories