Radial insert ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 47 mm |
Width | 31 mm |
Series | UC |
Material | Steel |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Open |
Usually arrives within 14 working days