References
RHP:MST90
Rubix:158A0911
Manufacturer :MST90 R
EAN:00747023014286

Documents
Product details : RHP HOUSED BEARING UNIT MST90
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
MST90 - RHP Cast Iron Take Up Bearing Unit - 90mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 16800 g |
|---|---|
| Inner diameter | 90 mm |
| Width | 79.5 mm |
| Material | cast iron |
| Type | take-up bearing unit |
| Total bearing width | 79.5 mm |
| Length | 270 mm |
| Series | mst |
| Inner width | 69.5 mm |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 216 mm |
| Weight | 16.8 kg |
Show UNSPSC/ECL@SS
£ 652.27 excl. VAT
/ Each
£ 782.72 incl. VAT
- Usually arrives within 14 working days
