References
SKF:TU 25 TF
Rubix:1275019
Manufacturer :27993
EAN:7316577051790

Product details : SKF BEARING UNIT - TU25TF
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a set screw on the inner ring, which makes it easy to mount.
Strengths
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,8x100x25 mm |
|---|---|
| Logistic Weight | 877 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Material | bearing steel |
| Type | take-up |
| Total bearing width | 34.1 mm |
| Length | 100 mm |
| Inner width | 91 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 42.44 excl. VAT
/ Each
£ 50.93 incl. VAT
- Delivery usually within ( 3 ) days
